Shop All Spray Gun Accessories
3M
Lid Liner, Mini, Plastic, 200 Microns
Mfr # 16028
Zoro # G7238712
product price: $93.79
/ea
Free Shipping & Returns
$93.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Filters, Lids and Liners
- Type No Type
- Size Mini
- For Use With 3M(TM) PPS(TM) Paint Preparation Systems
- Includes 50 Lids with Micron Filters, Disposable Liners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 16028
- Zoro # G7238712
- UPC # 00051131160286
- Country of Origin United States
- Category Spray Gun Accessories
Dimensions
Size | Mini |
Details
Sub-Category | Filters, Lids and Liners |
Item | Lid Liner |
Type | No Type |
For Use With | 3M(TM) PPS(TM) Paint Preparation Systems |
Includes | 50 Lids with Micron Filters, Disposable Liners |
Microns | 200 micron |
Material | Plastic |
Accessory Type | Lid Liner |
Description
Lid Liner, Type No Type, Plastic, 200 micron Microns, Size Mini, For Use With 3M(TM) PPS(TM) Paint Preparation Systems, Includes 50 Lids with Micron Filters, Disposable Liners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3 gal. Platinum Auto Body Filler (31130)
- KRYLON Primer, Flat Sheen, 1 gal, Base Solvent (K00821008)
- ZORO SELECT Green Masking Paper, W54, L625 (36WE61)
- WOOSTER Paint Roller Kit, 9 in. L, 3 Pieces (R905-9)
- 3M Atomizing Head Refill, 1.4mm, Orange (26584)
- 3M Liners, Mini, Plastic, PK100 (16348)
- 3M Red Head Refill, Atomizing Type, PK4 (26620)
- 3M Spray Gun Cup Lid, S10 Type, Plastic (26017)
- 3M Liners, Large Size, Plastic, PK100 (16351)
- 3M Spray Gun Cup Lid, S4 Type, Plastic (26005)
- 3M Lid Liner, Mini, Plastic, 200 Microns (16112)
- 3M Paint Spray Guns