Shop All Pneumatic Parts
3M
Lever For 3M 11,000 RPM 2.5 mm (3/32 in.) Orbit 55128, 1/pk
Mfr # 55128
Zoro # G5142197
product price: $8.99
/ea
$8.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 55128
- Zoro # G5142197
- UPC # 00051141551289
- Country of Origin Taiwan, Province of China
- Category Pneumatic Parts
Details
Item | Lever For 3M 11,000 RPM 2.5 mm (3/32 in. |
Description
Lever For 3M 11,000 RPM 2.5 mm (3/32 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, SPZ, 10 x 862mm LP (SPZ862)
- ENERPAC CULP10, 10.9 ton Capacity, 0.24 in Stroke, Ultra Flat Hydraulic Cylinder with Stop-Ring (CULP10)
- LEESON Washdown Motor, 3 HP, 3470 RPM (191542.00)
- TRITAN Spherical Plain, 35mm Bore, 62mm OD (GEH 35ES)
- 3M Rotor Vane 30634, 4 per bag 1 bag/pk (30634)
- 3M Ball Bearing - 2 Shields 30636, 6x19x6, 1 Per Poly Bag 1/pk (30636)
- 3M Spacer 30630, 13.4 ODx10.01 IDx3.2 Thick, 1 Per Poly Bag 1/pk (30630)
- 3M Inlet Bushing Assembly - Elite 55171, 1/ (55171)
- 3M Rotor 30349, 1 bag/pk (30349)
- 3M Snap-On Vacuum Cover Plate A1349, 1/pk (A1349)
- CAMOZZI #P6510 06-04, Male Connector, 3/8" OD X 1/4" NPT (P6510 06-04)
- 3M Compressor, Air Tank & Pneumatic Tool Parts