Shop All Respirator Accessories
3M
Lens Replacement FF-400-03, Replacemt, PK5
Mfr # 89475
Zoro # G8895299
Free Shipping & Returns
$574.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With FF-400 Series; Compatible with 3M™ Supplied Air System
- Material Polycarbonate
- Series FF-400
- Typical Application Assembly & Mechanical, Cleaning, Facility Maintenance, Painting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 89475
- Zoro # G8895299
- Country of Origin United States
- Category Respirator Accessories
Details
Item | Lens Replacement |
For Use With | FF-400 Series; Compatible with 3M™ Supplied Air System |
Material | Polycarbonate |
Series | FF-400 |
Typical Application | Assembly & Mechanical, Cleaning, Facility Maintenance, Painting |
Description
Lens Replacement, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOWARD LEIGHT Laser Lite Disposable Corded Earplugs, Foam, Contoured-T Shape, NRR 32 dB, Magenta/Yellow, 100 Pairs (LL-30)
- HONEYWELL Replacement Pull Strap, Eyewash (32-000403-0000)
- MCR SAFETY High Visibility Vest, M Size, Unisex (SURVCL2OM)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, S, 1 PR (5307)
- 3M Stacked Lens Cover, PK20 (FF-400-18)
- 3M Filter Retainer, For D8000 Series (D701)
- 3M Lens Covers, Tinted, PK25 (7986)
- 3M 3M 7000 Series Inhalation Valve (3M 7282)
- 3M Respirator Cleaning Wipes, Non-Alcohol, Individually Packaged Wipes, 100 Per Pack (504)
- 3M 3M™ Fit Test Solution FT-12, Sweet, 1 Bottle (7100004636)
- AVON PROTECTION Mask Storage Bag, For C50 (70501-227)
- 3M Respirator Accessories