Shop All Respirator Accessories
3M
Lens Frame Assembly FF-400-05, PK5
Mfr # FF-400-05
Zoro # G8895341
product price: $160.99
/pk 5, $32.20/ea
Free Shipping & Returns
$160.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- For Use With Compatible with 3M™ Supplied Air System
- Color Black
- Series FF-400
- Typical Application Assembly & Mechanical, Cleaning, Facility Maintenance, Painting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # FF-400-05
- Zoro # G8895341
- Country of Origin United States
- Category Respirator Accessories
Details
Item | Lens Frame Assembly |
Material | Plastic |
For Use With | Compatible with 3M™ Supplied Air System |
Color | Black |
Series | FF-400 |
Typical Application | Assembly & Mechanical, Cleaning, Facility Maintenance, Painting |
Description
Lens Frame Assembly, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM DRUM CONTAINER LABELS USED MHZW512PSP (MHZW512PSP)
- KIDDE Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 9V (KN-COPP-3)
- SIGNMISSION Caution Sign-Goggles / Face Shield Reqd Operating Machine-10x14 OSHA Sign, CS-Goggles Face Shield (CS-Goggles Face Shield)
- GLOWEAR Safety Vest, Class 2, Hi-Vis, Reflective Tape, Mesh, L/XL, OE (EGO20965)
- 3M Cap Suspension H-213-2/37117(AAD), 1/pk (H-213-2)
- 3M Lens Covers, PK5 (FF-400-17)
- 3M Lens Covers, Polyester Film, Attach to PAPR Faceshield, 1 in H x 8.5 in W, 100 Per Pack (6885)
- 3M Head Harness (6281)
- 3M Head Harness Assembly, PK5 (6581)
- 3M Inhalation Valve (6893)
- ALLEGRO INDUSTRIES 5 Worker Panel Wall Air With Co Monitor (9875-40)
- 3M Masks & Respiratory Protection