Shop All PAPR Accessories
3M
Lens Covers, PK10
Mfr # S-920L
Zoro # G2478131
product price: $25.15
/pk 10, $2.51/ea
$25.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 600 to 800 S Series
- Width 7 in
- Adhesive Locations Sides
- Thickness 0.25 in
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # S-920L
- Zoro # G2478131
- UPC # 50051131170990
- Country of Origin United States
- Category PAPR Accessories
Dimensions
Width | 7 in |
Details
For Use With | 600 to 800 S Series |
Item | Lens Covers |
Adhesive Locations | Sides |
Thickness | 0.25 in |
Color | Clear |
Series | S-Series, Versaflo |
Description
Lens Covers, Adhesive Locations Sides, 7 in Width, Clear, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKECHERS Men's Composite Work Shoe, Black/Gray (196311079290)
- BRADY Printer Ribbon, 4-21/64" W, 200 ft. L, Black/Blue/Red/Yellow (B30-R10000-KRYB-16)
- MCR SAFETY Reading Glasses, +2.0, Gray, Polycarbonate (K3H20G)
- SHOWA Cut Resistant Gloves, Gray, 2XL, PR (541-XXL)
- 3M Faceshield, Polyethylene, Standard Size (M-207N)
- 3M Versaflo(TM) Hood, S/M, White, PK5 (S-433S-5)
- 3M Forehead Seal (M-354)
- 3M Breath Tube, Comb, Dual Airline, Back-Mount (SA-2600)
- 3M 3M™ Versaflo M-206 Respiratory Faceshield Assembly W/Comfort Faceseal, (51131372993)
- 3M Visor Frame Assembly, 1" (M-920)
- 3M SPEEDGLAS Outside Protec Plate, 4x6In, Clr, PK50 (06-0200-53-B)
- 3M Masks & Respiratory Protection