Shop All Duct Tapes
3M
Lead Foil Tape, 2x6", PK25
Mfr # 421
Zoro # G5333076
product price: $60.59
/pk 25, $2.42/ea
Sold in multiples of 6 for $363.54
$363.54
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duct Tape Width 2"
- Duct Tape Length 6"
- Performance Temp. -60 Degrees to 225 Degrees F
- Material Lead Foil
- Tensile Strength 15 lb./in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 421
- Zoro # G5333076
- UPC # 888519248492
- Country of Origin New Zealand
- Category Duct Tapes
Dimensions
Duct Tape Width | 2" |
Duct Tape Length | 6" |
Details
Performance Temp. | -60 Degrees to 225 Degrees F |
Material | Lead Foil |
Tensile Strength | 15 lb./in. |
Duct Tape Thickness | 6.3 mil |
Duct Tape Adhesive | Rubber |
Color | Dark Silver |
Item | Lead Foil Tape,2x6",PK25 |
Description
Lead Foil Tape,2x6 In.,PK25, Package Quantity 25
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Caulk, 10.1 fl oz, Cartridge, Clear, Hybrid Base (7079818156)
- ZORO SELECT Duct Tape, 48mm W x 55m L, Light-Duty, PK24 (TC359-48MM X 55M (24PK))
- SIKAFLEX Sikaflex 15 LM Elastomeric Sealant- 20oz Sausage- White (SL-SK-SF15LM-20-WT)
- DAP Construction Adhesive, White, 32 fl oz, Pail (25190)
- 3M DUCT TAPE BLK 35YDX1.88"" (2835-B)
- 3M Tape, Duct Type, 50mm W x 32m L, PK24 (481)
- 3M Vinyl Tape, 5.0 Mil, 2"x36 yds, Blue, PK24 (T967764L)
- 3M 3M™ 764 Vinyl Tape, 5.0 Mil, 1" x 36 yds, Yellow, 36/Case (T965764Y)
- 3M Duct Tape, Silver, 11 mil, 54.8m L x 48mm W (DT11)
- 3M Duct Tape, 1 x 50 yd, 6.5 mil, White, Vinyl (1-50-3903-WHITE)
- COSCO Tape, Art, 1/4" Gloss, Black (098075)
- 3M Duct Tapes