Shop All Duct Tapes
3M
Lead Foil Tape, 2x3", PK25
Mfr # 420
Zoro # G5333819
product price: $41.19
/pk 25, $1.65/ea
Sold in multiples of 9 for $370.71
$370.71
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duct Tape Width 2"
- Duct Tape Length 3"
- Performance Temp. -60 Degrees to 225 Degrees F
- Material Lead Foil
- Tensile Strength 20 lb./in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 420
- Zoro # G5333819
- UPC # 888519246245
- Country of Origin New Zealand
- Category Duct Tapes
Dimensions
Duct Tape Width | 2" |
Duct Tape Length | 3" |
Details
Performance Temp. | -60 Degrees to 225 Degrees F |
Material | Lead Foil |
Tensile Strength | 20 lb./in. |
Duct Tape Thickness | 6.8 mil |
Duct Tape Adhesive | Rubber |
Color | Dark Silver |
Item | Lead Foil Tape,2x3",PK25 |
Features | Heavy Duty |
Duct Tape Type | Scrub Sponge |
Description
Lead Foil Tape,2x3 In.,PK25, Package Quantity 25
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITEBOND Wood Glue, Genuine Hide Series, Tan, 24 hr Full Cure, 1 gal, Jug (5013)
- PC PRODUCTS 2 Oz PC-7 Multi-Purpose Epoxy (027776)
- INTERTAPE 546 Wht 24Mmx54.8M Pln, Pk36 (72222)
- CHRISTYS Thread Sealant Wht 4Oz (514589)
- 3M Duct Tape, Duct Tape 3939, Silver, 48Mm X 54.8 M, Gauge 9.0 Mil (51131-06975)
- 3M ANTI-SLIP TAPE GRAY 2W"" (370G-R2X180)
- 3M 3M„¢ Venture Tape„¢ #1500 Cloth Duct Tape, 2 in. x 60 Yards, White, 1 Roll (7100043871)
- 3M Vinyl Tape, 5.0 Mil, 2"x36 yds, Blue, PK24 (T967764L)
- 3M Duct Tape, 2 x 25 yd, 12.6 mil, Slate Blue (8979)
- 3M Tape, Econ, 3/4x1296, Trans (5910341296)
- INTERTAPE Ac20 Org 48Mmx54.8M Ipg, Pk24 (20C-OR 2)
- 3M Duct Tapes