Shop All Label Maker Tapes, Labels, Signs & Tags
3M
LbelProtectonTpe3565Cler, 96mm, PK18
Mfr # 3565
Zoro # G4014180
product price: $439.99
/pk 18, $24.44/ea
Free Shipping & Returns
$439.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3565
- Zoro # G4014180
- UPC # 00051131178557
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Details
Item | Label Protection Tape |
Color | Clear |
Description
LbelProtectonTpe3565Cler,96mm,PK18, Package Quantity 18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Roof Leak Diverter, Translucent, 0.78 lb. (TLS552-TR)
- TINGLEY Steel Toe Boot, Chemical Resistant, 15", PR (31341)
- RED KAP Mens Ss Post Blue Poplin Work Shirt, XXL (SP24PB SS XXL)
- EAGLE MFG Oily Waste Can, 10 gal, Polyethylene, Black (935FLBLK)
- 3M $YELLOW 3/4" TAPE (3M06652)
- 3M LbelProtectonTpe3565Cler, 120mm, PK6 (3565)
- 3M Label, 5 In., Red/White, 250 Labels/Roll (54917)
- BRADY Label, Orange, Labels/Roll: 500 (M6-82-499-OR)
- EPSON Heat Shrink Tube, White, Roll 8 ft L (210STBWPX-90)
- NEVS 2" wide x 500" Salmon Labeling Tape (T-20-Salmon)
- BRADY Cartridge Label, Blue/Translucent, Labels/Roll: 250 (M71-30-427-BL)
- 3M Safety Labels