Shop All Label Maker Tapes, Labels, Signs & Tags
3M
LbelProtectonTpe3565Cler, 120mm, PK6
Mfr # 3565
Zoro # G3970613
product price: $34.29
/pk 6, $5.72/ea
Sold in multiples of 12 for $411.48
$411.48
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3565
- Zoro # G3970613
- UPC # 00051131178564
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Details
Item | Label Protection Tape |
Color | Clear |
Description
LbelProtectonTpe3565Cler,120mm,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG TIME PRODUCTS Gloves Gorilla Grip X Large (25054-26)
- BRADY Label, White, Labels/Roll: 250 (PTL-19-483)
- CHECKERS Quick Disconnect Debris Cap (FSQDCAP-B)
- ALLEGRO INDUSTRIES Aspirator Bulb (2050-02)
- 3M $YELLOW 3/4" TAPE (3M06652)
- 3M Label, 5 In., Red/White, 250 Labels/Roll (54917)
- BRADY Label Tape Cartridge, Silver, Labels/Roll: Continuous (B30C-4000-434)
- AVERY Avery® Blank Printer-Compatible Tags With Strings, 2 x 3 1/2, White, 96/Pack (22802)
- DIVERSIFIED BIOTECH Tough-Spots, 0.5-2.0ml, White, 1000/pk, 1000PK (247106)
- PANDUIT Label Cassette, 225, 0.75x1.25 (S075X125VAC)
- BRADY Terminal Block Tag Polycarbonate 10.00 mm H x 4.00 mm W Box of 1400 Pieces, 1400PK (SA1226)
- 3M Safety Labels