Shop All Reusable Respirators
3M
Large Half Face Respirator
Mfr # 37079
Zoro # G4618005
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mask Size Large
- Facepiece Material Silicone
- Respirator Connection Type Bayonet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 37079
- Zoro # G4618005
- UPC # 51131370796
- Country of Origin Unknown
- Category Reusable Respirators
Dimensions
Mask Size | Large |
Details
Facepiece Material | Silicone |
Respirator Connection Type | Bayonet |
Description
Large Half Face Respirator
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, S, 200 PK, Blue (FP-N-200-S-BLE)
- HY-KO 5In Yellow Reflective Number 8, 10PK (B00758)
- LABELMASTER Corrosive Placard, Blank, PK25 (ZRV4B)
- ACCUFORM Smoking Area Sign, 10" H, 14 in W, Vinyl, Rectangle, English, MSMK590VS (MSMK590VS)
- 3M Half Facepiece Reusable Respirator, 6000 Series, Thermoplastic Elastomer, Size Large (6300)
- 3M Hlf Msk Resp 6200, M, Cart, AG, OV, P100, PK2 (6AD97-4JG12)
- 3M Hlf Msk Resp 7503, L, Cart, AG, OV, P100, PK2 (3PB41-4JG12)
- 3M 3M™ 5000 Series Half Mask OV Kit, M (5201)
- 3M 6000 Series Half Mask Reusable Respirators, Without Filters (50051131070269)
- 3M 3M 5201 Half Facepiece Disposable Respirator Assembly - Organic Vapor, Medium (7000126026)
- MOLDEX Moldex™ 8000 Series Half Mask Respirator Kit, L (8943)
- 3M Masks & Respiratory Protection