Shop All Sandpaper Sheets
This Product is Discontinued
3M
Lapping Film, 8-1/2"x11", 30 micron, PK200 (Discontinued)
Mfr # 60070005172
Zoro # G3945801
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 8-1/2"
- Length 11"
- Series 261X
- Color Green
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 60070005172
- Zoro # G3945801
- UPC # 051144500239
- Country of Origin United States
- Category Sandpaper Sheets
Dimensions
Width | 8-1/2" |
Length | 11" |
Details
Item | Lapping Film |
Series | 261X |
Color | Green |
Abrasive Material | Aluminum Oxide |
Description
Lapping Film, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.