Shop All Adhesive Transfer Tape
3M
Laminating Tape, 1"x 10", PK100
Mfr # 3M 501FL 1 X 10-100
Zoro # G5739329
product price: $67.75
/pk 100, $0.68/ea
Sold in multiples of 6 for $406.50
$406.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3M 501FL 1 X 10-100
- Zoro # G5739329
- UPC # 888519280669
- Country of Origin United States
- Category Adhesive Transfer Tape
Details
Item | Laminating Tape,1"x 10",PK100 |
Description
Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE MONSTER Thread Sealant Tape, 1/2in, Yellow, 1000 in (70826)
- 3M Spray Adhesive, Pressure Sensitive 72 Series, Blue, 17.3 oz, Aerosol Can (72 BLUE)
- STEINEL Steinel 07062 9 mm. Reduction Nozzle for Heat Guns (7062)
- KLEAN-STRIP Epoxy Adhesive, Gray, 22 oz (FG659)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil, PK2 (3M 950)
- 3M Transfer Tape, Brown, 1"x5yd. (1-5-9707)
- 3M Adhesive Transfer Tape, Acrylic, 36 yd. (987)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil, PK4 (3M 950)
- 3M Adhesive Transfer Tape, Acrylic, 60 yd. (987)
- 3M Adhesive Transfer Tape, Acrylic, 2.3 mil (4-20-467MP)
- PROTAPES Transfer Tape, 18 yd. L x 1/2 in. W (Pro 156 ATG)
- 3M Adhesive Transfer Tape