Shop All Laminating Machines
3M
Laminating Dispenser, 12in.
Mfr # LS1000VAD
Zoro # G2485500
product price: $549.99
/ea
Free Shipping & Returns
$549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Document Width 12 in
- Includes Cartridge
- Temp. Cold Lamination
- Height 10.5"
- Width 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # LS1000VAD
- Zoro # G2485500
- UPC # 50021200974729
- Country of Origin United States
- Category Laminating Machines
Dimensions
Max. Document Width | 12 in |
Height | 10.5" |
Width | 16" |
Laminating Length - Maximum | 17 in |
Laminating Width - Maximum | 12 in |
Details
Item | Laminating Machine |
Includes | Cartridge |
Temp. | Cold Lamination |
Product Type | Laminating Machine |
Lamination System | Cold |
Description
Laminating Machine, Temp. Cold Lamination, Max. Document Width 12 in, Warm-Up Time Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANKERS BOX Banker Box, Ltr/Lgl, Recycled, PK12 (12770)
- CANON Type 116 Cyan Toner Cartridge 1.5K YLD (1979B001)
- C-LINE PRODUCTS Holder, Open Side, 9x12, Clear, PK25 (49912)
- TOUGHBUILT Grid Notebooks (Small), PK3 (TB-56-S-3)
- 3M Dual Laminate Refill Cartridge (DL951)
- 3M Front And Back Laminate Refill Cartridge (DL961)
- FELLOWES Halo Laminator, 2 Rollers, 12.5 Max Doc Width, 5 mil Max Doc Thickness (5753101)
- INTEGRA MILTEX Chimney 99308 HomeSaver Ultrapro Reline Brochure 100 Pack (99308)
- GBC Pinnacle 27 EZload Laminator, 27" Max Width, 3 mil Max Doc Thickness (1701720EZA)
- SCOTCH LAMINATOR, HEATFREE, VALUPACK (MMMLS1000VAD)
- SIRCLE Laminating Machine, Pouch, Speed 33 In/Min (LA-7020)
- 3M Laminating Machines