Shop All Fixed Ladders
3M
Ladder SRL Anchor, Fixed, 6 ft., Galvanized
Mfr # 6100564
Zoro # G201059446
product price: $809.99
/ea
Free Shipping & Returns
$809.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards OSHA 29 CFR 1910.27
- Tensile Strength 2,700 lb
- Brand and Series DBI-SALA(R)
- Workers per System 1
- Channel Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 6100564
- Zoro # G201059446
- UPC # 840779192755
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Channel Width | 2 in |
Details
Item | Ladder SRL Anchor |
Standards | OSHA 29 CFR 1910.27 |
Tensile Strength | 2,700 lb |
Brand and Series | DBI-SALA(R) |
Workers per System | 1 |
Weight Capacity | 310 lb |
Ladder Lifeline Component | SRL Anchor |
Includes Mounting Hardware | Yes |
Visual Load Indicator | No |
Lifeline Material | Steel |
Ladder Lifeline Style | Fixed Ladder |
Series | DBI-SALA |
Description
Ladder SRL Anchor, Weight Capacity 310 lb, Cable Diameter Not Applicable, Cable Sleeve Type Not Applicable, Channel Width 2 in, Includes Not Applicable, Ladder Lifeline Component SRL Anchor, Lifeline Length Not Applicable, Lifeline Material Steel, Pass-Through Type Not Applicable, Detaches from Lifeline Not Applicable, Includes Extension Post Not Applicable, Includes Mounting Hardware Yes, Ladder Lifeline Style Fixed Ladder, Required Accessories Not Applicable, Series DBI-SALA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Rope Kit (30-1)
- ZORO SELECT Indicator (MH12R95904G)
- DAYTON Web Sling, Type 3, 6 ft L, 4 in W, Polyester, Gray (2MKA8)
- SNAP-LOC E-Strap Coupling, 3000 lb.WLL, PK10 (SLAL10)
- 3M Ladder SRL Anchor, Fixed, 6 ft., SS (6100565)
- TRI-ARC 25 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 23-Rung, Steel, 23 Steps, Safety Yellow Finish (WLFC1223-Y)
- EXTREME MAX Extreme Max 3005.4102 Weld-Free Fixed Dock Ladder - 3-Step (3005.4102)
- LOUISVILLE 12 ft. Straight Ladder, Fiberglass, 12 Steps, Orange Finish, 300 lb Load Capacity (FE3112)
- TRI-ARC 102 in Ladder, Aluminum, 6 Steps, Aluminum Mill Finish, 500 lb Load Capacity (URTL506)
- EGA Vertical Ladder, 8 Rungs, With Handrail Extensions, 11'3" Overall Height, 16"W Steps (MVMS8EX)
- EGA Fixed Dock Ladder, Side Step, 4 Steps, 8 Rungs, Overall Length 7'6" (MDS04)
- 3M Fixed Ladders