Shop All Fixed Ladders
3M
Ladder SRL Anchor, Fixed, 4 ft., SS
Mfr # 6100563
Zoro # G901059449
Free Shipping & Returns
$779.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards OSHA 29 CFR 1910.27
- Brand and Series DBI-SALA(R)
- Weight Capacity 310 lb
- Tensile Strength 2,700 lb
- Workers per System 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 6100563
- Zoro # G901059449
- UPC # 840779192748
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Channel Width | 2 in |
Details
Item | Ladder SRL Anchor |
Standards | OSHA 29 CFR 1910.27 |
Brand and Series | DBI-SALA(R) |
Weight Capacity | 310 lb |
Tensile Strength | 2,700 lb |
Workers per System | 1 |
Ladder Lifeline Style | Fixed Ladder |
Lifeline Material | Steel |
Includes Mounting Hardware | Yes |
Series | DBI-SALA |
Ladder Lifeline Component | SRL Anchor |
Visual Load Indicator | No |
Description
Ladder SRL Anchor, Weight Capacity 310 lb, Cable Diameter Not Applicable, Cable Sleeve Type Not Applicable, Channel Width 2 in, Includes Not Applicable, Ladder Lifeline Component SRL Anchor, Lifeline Length Not Applicable, Lifeline Material Steel, Pass-Through Type Not Applicable, Detaches from Lifeline Not Applicable, Includes Extension Post Not Applicable, Includes Mounting Hardware Yes, Ladder Lifeline Style Fixed Ladder, Required Accessories Not Applicable, Series DBI-SALA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUTNAM ROLLING LADDER 3 Step Red Oak Step Stool 250 lb. Load Capacity Zinc Plated (PL.150-36.RO)
- TANIS Strip Brush, 36 In L, Overall Trim 2 In (MB400436)
- ZORO SELECT Rigid Plate Caster, TPR, 6 in., 300 lb. (P12R-PRP060K-12)
- ZORO SELECT Jack Chain, Single, Ni, Sz 12, 29 Lb, 100 Ft (2ZDF4)
- 3M Ladder SRL Anchor, Fixed, 6 ft., Galvanized (6100564)
- 3M Ladder SRL Anchor, Fixed, 6 ft., SS (6100565)
- TRI-ARC 102 in Ladder, Steel, 6 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity (UCL7506246)
- METALTECH 22 ft. Multiposition Ladder, Grade 1A, Alum, 21 ft, Aluminum (E-MTL7200AL)
- TRI-ARC 19 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 17-Rung, Steel, 17 Steps, Safety Yellow Finish (WLFC1217-Y)
- COTTERMAN 8 ft 3 in Fixed Ladder, Steel, 9 Steps, Side Step Exit, Powder Coated Finish, 300 lb Load Capacity (F9S C1)
- TRI-ARC 21 ft Fixed Ladder with Safety Cage, Steel, 18 Steps, Top Exit, Gray Powder Coated Finish (WLFC1218)
- 3M Fixed Ladders