Shop All Anchorage Connectors
3M
Ladder Anchor, Tagline
Mfr # 6100566
Zoro # G001059684
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 2,700 lb
- Weight Capacity 310 lb
- Standards OSHA 29 CFR 1910.27
- Visual Load Indicator No
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 6100566
- Zoro # G001059684
- UPC # 840779192779
- Country of Origin China
- Category Anchorage Connectors
Dimensions
Channel Width | 2 in |
Details
Item | Ladder Anchor |
Tensile Strength | 2,700 lb |
Weight Capacity | 310 lb |
Standards | OSHA 29 CFR 1910.27 |
Visual Load Indicator | No |
Color | Yellow |
For Use With | 3M™ DBI-SALA® Smart Lock 3503800, 30 ft., 3M™ DBI-SALA®Smart Lock 3503824, 50 ft. 1 Each |
Brand and Series | DBI-SALA(R) |
Workers per System | 1 |
Lifeline Material | Steel |
Includes Mounting Hardware | Yes |
Series | DBI-SALA |
Ladder Lifeline Style | Fixed Ladder |
Ladder Lifeline Component | SRL Anchor |
Description
Ladder Anchor, Weight Capacity 310 lb, Cable Diameter Not Applicable, Cable Sleeve Type Not Applicable, Channel Width 2 in, Includes Not Applicable, Ladder Lifeline Component SRL Anchor, Lifeline Length Not Applicable, Lifeline Material Steel, Pass-Through Type Not Applicable, Detaches from Lifeline Not Applicable, Includes Extension Post Not Applicable, Includes Mounting Hardware Yes, Ladder Lifeline Style Fixed Ladder, Required Accessories Not Applicable, Series DBI-SALA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Security Sign, 10 in Height, 14 in Width, Fiberglass, Rectangle, English (122748)
- YAKTRAX Strap-on Cleats, Mens, M, PR (08611)
- MASTER LOCK Unfilled Lockout Station (S1850)
- DUNLOP Size 7 Men's Steel Rubber Boot, Green (8701200)
- 3M Tie-Off Adaptor, Cable (5900560)
- 3M Roof Anchor, Reusable, Hinged (2104000)
- 3M Roof Anchor, Reusable, Swiveling (2190070)
- 3M Tie-Off Adaptor, 3 ft., No Wear Pad (5900577)
- 3M Drop-Thru Anchor (2104818)
- 3M Tie-Off Adaptor, Web (1002008)
- SAFEWAZE 20' Reinforced Cross Arm Strap (FS810-20)
- 3M Fall Protection