Shop All Label Maker Tapes, Labels, Signs & Tags
3M
Label, 5 In., Red/White, 250 Labels/Roll
Mfr # 54917
Zoro # G5254837
product price: $50.15
/ea
$50.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 3M Firestop Systems
- Color Red/White
- Width 5 in
- Height 3 in
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 54917
- Zoro # G5254837
- UPC # 00051115549175
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 5 in |
Height | 3 in |
Overall Width | 4.55 in |
Overall Length | 4.55 in |
Overall Height | 3.15 in |
Details
Item | Label |
For Use With | 3M Firestop Systems |
Color | Red/White |
Shape | Rectangular |
Includes | (250) Labels Per Roll |
For Use On | Joint and Penetration Firestop Systems |
Product Type | Fire Penetration Warning Label |
Usage Location | Commercial Construction Surfaces |
Description
Label, Fire Rating Not Applicable, For Pipe Size Not Applicable, For Use On Joint and Penetration Firestop Systems, Includes (250) Labels, Includes Mounting Hardware Not Applicable, Outside Diameter Not Applicable, Overall Height 3.15 in, Overall Length 4.55 in, Overall Width 4.55 in, Product Type Fire Penetration Warning Label, Shape Rectangular, Usage Location Commercial Construction Surfaces, Color Red, White, For Use With 3M Firestop Systems
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flagging Tape, Green/Blk, 300ft x 1-3/8In (SGBK-200)
- 3M PELTOR Peltor„¢ Optime„¢ 105 Earmuffs, Behind-The-Head, H10B, 1/Each (7000009664)
- REEBOK Athletic Shoe, W, 10, Black (RB4050)
- CONDOR 5 ft. L x Nitrile, 3/4" Thick (3UFC9)
- 3M LbelProtectonTpe3565Cler, 120mm, PK6 (3565)
- 3M $YELLOW 3/4" TAPE (3M06652)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-3000-595-YL)
- BRADY Thermal Transfer Label, White, Labels/Roll: 10,000 (THT-3-423-10)
- BRADY Autoclave Label, White, Labels/Roll: 2000 (THT-37-7425-2-SC)
- BRADY B33 Continuous Weather Resistant Outdoor Polyester Labels 4 in W x 100 ft L YL (B33C-4000-8591-YL)
- BRADY Label, Vinyl, Color Green, 1/2" W (M6C-500-595-GN)
- 3M Safety Labels