Shop All Keyboard and Mouse Trays & Covers
3M
Keyboard Tray, Height/Tilt Adjust, 25-1/2"x12", 23" Track, BK
Mfr # MMMAKT90LE
Zoro # G401846433
product price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Swivel Angle 360 Degrees
- Color Black
- Track Length 23 in
- Load Capacity (Lb.) 70 lb
- Keyboard Shelf 25.5 in x 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MMMAKT90LE
- Zoro # G401846433
- Country of Origin United States
- Category Keyboard and Mouse Trays & Covers
Dimensions
Track Length | 23 in |
Mouse Tray Dimensions (W x D) | 6.25" x 7.5" |
Details
Item | Pullout Keyboard Drawer |
Swivel Angle | 360 Degrees |
Color | Black |
Load Capacity (Lb.) | 70 lb |
Keyboard Shelf | 25.5 in x 12 in |
Features | All-in-one keyboard platform with 7 1/2 in height range; Dial the tilt knob to set desired angle; Standard all-in-one platform with wooden construction minimizes bouncing.; Mousing surface can be positioned right or left; Full-width leatherette gel wrist rest with antimicrobial product protection |
Material | Steel, Wood |
Includes | Gel-Filled Wrist Rest, Mouse Pad |
Green Environmental Attribute | 7% Pre-Consumer Recycled Content |
Standards | Meets BIFMA Specifications (x5.5-2014) |
Workstation Type | 90 Degrees Corner, Curved, Diagonal, Straight |
Wrist Rest Type | Gel Filled |
Tilting Range | +15 Degrees/-15 Degrees |
Description
Easy Adjust Keyboard Tray features height and tilt indicators that help you achieve perfect settings for comfort. Gel wrist rest has antimicrobial product protection that inhibits the growth of microorganisms such as bacteria. Height adjusts up 6" and down 4". Keyboard tray will work in standard workstations and corner workstations that can accept a 23" track. Compatible with ergonomic keyboards. It has a tilt range from positive 15 degrees to negative 15 degrees, 360-degree swivel and unlimited positions within height range. Mousing surface can be used to the left or right of the keyboard.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARSON General Monocular, 6x Magnification, Porro Prism, 426 ft @ 1000 yd Field of View (MM-618)
- PYLE 6.5'' Indoor/Outdoor Waterproof On Wall Speakers (PDWR63)
- ZORO SELECT Badge Clip, Detachable, PK10 (3YVA3)
- MIGHTY MAX BATTERY 7.5V 600mAh Replaces Motorola Radius Two Way Radio Battery (MAX3459217)
- 3M Adj Keyboard Tray, 23" Track Platform (AKT90LE)
- 3M Keyboard Manager Platform, Adjusts, 19-1/2"x10-1/2", BK (MMMAKT80LE)
- 3M Under Desk Keyboard Drawer, 23w x 14d, Black (KD45)
- 3M Adj Keyboard Tray, Sit/Stand, Short Track (AKT180LE)
- 3M Desktop Keyboard Drawer (KD45)
- 3M Adjust Keyboard Tray, Sit/Stand, LongTrack (AKT170LE)
- ORE FURNITURE Air-13.3-15.4 Retina Keyboard Protector, Air Ventilation (I-1019)
- 3M Keyboard and Mouse Trays & Covers