Shop All Film Tape
3M
Kapton Film Tape, Amber, 12" x 5 yd.
Mfr # 1205
Zoro # G5368347
product price: $141.99
/ea
Sold in multiples of 3 for $425.97
Free Shipping & Returns
$425.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyimide
- Tape Length 5 yd.
- Tape Shape Continuous Roll
- Tape Color Amber
- Tape Thickness 3 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 12" |
Tape Length | 5 yd. |
Tape Core Diameter | 3" |
Details
Item | Film Tape |
Tape Backing Material | Polyimide |
Tape Shape | Continuous Roll |
Tape Color | Amber |
Tape Thickness | 3 mil |
Min. Tape Performance Temp. | 311 Degrees F |
Tape Tensile Strength | 30 lb./in. |
Tape Adhesive Strength | 35 oz./in. |
Standards | UL 510; ASTM D 1000 |
Tape Application | Wrapping Coils, Transformers, Capacitors and Wire Harnesses |
Tape Elongation | 55% |
Description
Kapton Film Tape,Amber,12 In. x 5 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4492B Double Coated Foam Tape 6" x 5yd, Black (4492)
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, Milk Chocolate (WAX16S)
- WEST SYSTEM Adhesv Kit G/5 4Oz (865-4)
- MOTORMITE 4Fl Oz. Black Liquid Electrical Tape Electric Tape, 85296 (85296)
- 3M UHMW Film Tape, Clear, 1/2In x 36Yd (1/2-36-5423)
- 3M Film Tape, Extruded PTFE, Gray, 3 In x 5 Yd (5490)
- 3M Film Tape, Polyimide, Amber, 2 In. x 36 Yd. (5413)
- 3M Film Tape, Polyimide, Amber, 4 In. x 5 Yd. (5413)
- 3M Tape Ext Mount 1/2X5003M (2175C)
- 3M UHMW Film Tape, Clear, 3/4In x 5Yd (5423)
- POLYKEN Film Tape, Polyethylene, Red, 48mm x 55m (827)
- 3M Film Tape