Shop All Film Tape
3M
Kapton Film Tape, 1 x 2", PK5
Mfr # 5413
Zoro # G5363815
product price: $10.15
/pk 5, $2.03/ea
Sold in multiples of 37 for $375.55
$375.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyimide
- Tape Length 2"
- Tape Shape Rectangle
- Tape Color Amber
- Tape Adhesive Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 1" |
Tape Length | 2" |
Details
Item | Film Tape |
Tape Backing Material | Polyimide |
Tape Shape | Rectangle |
Tape Color | Amber |
Tape Adhesive | Silicone |
Tape Thickness | 2.7 mil |
Min. Tape Performance Temp. | -100 Degrees F |
Max. Tape Performance Temp. | 500 Degrees F |
Tape Tensile Strength | 33 lb./in. |
Tape Adhesive Strength | 20 oz./in. |
Standards | ASTM D3330; D3759; D3652; D149 |
Tape Application | Wave Soldering; Protection for Bar Code Labels |
Tape Elongation | 62% |
Adhesive | Silicone Adhesive |
Description
Kapton Film Tape,1 x 2 In.,PK5, Package Quantity 5
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Foil Tape, 1/2 In. x 5 Yd., Dark Silver (421)
- BLUE MONSTER Anti-Seize Tape, 1/2 in, Copper, 600 in (70811)
- 3M Hot Melt Adhesive, Tan, 1 in Dia, 3 in L, 35 sec Begins to Harden, 242 PK (3762)
- DEWALT 20V MAX* 10oz / 300ml Adhesive Gun (Tool Only) (DCE560B)
- 3M Film Tape, Polyurethane, Clr, 1-1/2In x 5Yd (8561)
- 3M Film Tape, Polyimide, Amber, 3/4 In x 36 Yd (1205)
- 3M Filmkit Shrink 5Window3M (2141W6)
- 3M UHMW Film Tape, Clear, 3 In. x 5 Yd. (5425)
- 3M Film Tape, Polyimide, Amber, 3/8 In x 36 Yd (5413)
- 3M Film Tape, Polyurethane, Clear, 5 In x 5 Yd (8561)
- NMC Caution Buried Water Line Below (ND3 BW)
- 3M Film Tape