Shop All Wall Repair Patching
3M
Joint Compound, 32 oz, Tub
Mfr # LHR-32-BB
Zoro # G800536973
product price: $37.25
/ea
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Tub
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # LHR-32-BB
- Zoro # G800536973
- UPC # 76308730369
- Country of Origin United States
- Category Wall Repair Patching
Dimensions
Size | 32 oz |
Details
Item | Joint Compound |
Container Type | Tub |
Description
3M Off-White All Purpose Joint Compound 32 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 25 mil Acrylic Foam Tape Grey, 075in x 18yd (RP+060GF)
- DAP Glue, Off White, 32 fl oz (25190)
- 3M 3M 4008 Double Coated Foam Tape 1" x 5yd, White, 1/8" thick (4008)
- SOL Duct Tape, 2"X50", PK12 (0140-1005)
- 3M Joint Compound, 12 oz, Tub (LHR-12-BB)
- 3M Marine Premium Filler, 1 qt, Can (46005)
- 3M Marine Premium Filler, 1 gal, Can, Blue, Light Beige, Marine Premium (46006)
- 3M Marine Repair Filler, 1 gal, Can, Grayish Brown, Marine High Strength (00051131460140)
- 3M Glazing Putty, 14.5 oz, Tube, Red (05098)
- 3M Patch Plus Prime Wall Repair Kit, 8 oz, Tub, White (SHR-KIT)
- HD K934 Gray Walnut Seam-Fil 1 oz. Tube (K934)
- 3M Wall Repair Patching