Shop All Confined Space Entry Equipment
3M
Joint Assembly, For Hitch Mount, 450lb Cap
Mfr # 8511401
Zoro # G001050353
product price: $704.99
/ea
Free Shipping & Returns
$704.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Color Gold
- For Use With Hitch Mount
- Weight Capacity 450 lb
- Length 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 8511401
- Zoro # G001050353
- UPC # 840779006069
- Country of Origin United States
- Category Confined Space Entry Equipment
Dimensions
Length | 21 in |
Extension Tube Length | 21 in |
Details
Finish | Zinc Plated |
Color | Gold |
Item | Joint Assembly |
For Use With | Hitch Mount |
Weight Capacity | 450 lb |
Brand and Series | Advanced(TM) |
Confined Space Component | Base |
Base Mount Style | Blank |
Compatible Component | Vehicle Hitch Mount Base |
Entry Orientation | Vertical |
Hitch Mount Component | Joint Assembly |
Base Features | Base Plate |
Description
Joint Assembly, Length 21 in, Color Gold, Width Not Applicable, Height Not Applicable, Mounting Location Vehicle Hitch, Hitch Mount Component Joint Assembly, For Use With Hitch Mount, Compatible Component Vehicle Hitch Mount Base, Finish Zinc Plated, Confined Space Component Base, Weight Capacity 450 lb, Extension Tube Length 21 in, Mounting Type Hitch Pin, For Hitch Receiver Width Not Applicable, Includes Not Applicable, Entry Orientation Vertical, Base Features Base Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STI Fyre Flange Steel 8FT Angle (FFA2208)
- MILWAUKEE TOOL Level 3 Cut Resistant Latex Dipped Insulated Winter Gloves - X-Large (48-22-8923)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A2, Intercept, 18 in L, Gray, Small (11-210)
- CONDOR TIG Welding Gloves, Goatskin Palm, M, PR (31KY86)
- 3M Tripod Mounting Base Bracket (8008005)
- 3M Confined Space Winch, 60 ft Cable (8518571)
- HONEYWELL MILLER Tripod, Lightweight (51/7FT)
- HEPACART Extending Enclosure, Mfr. No.HC55U, 12 ft. (PTC157X88-W18)
- 3M DBI-SALA Advanced Manhole Collar Davit Base (8510163)
- FALLTECH FallTech 7507 Adjustable 8' Aluminum Confined Space Tripod Kit (7507)
- SAFEWAZE 10ft Tech Tripod Kit: 65ft Personnel Winch, 65ft 3-Way (022-11034)
- 3M Fall Protection