Shop All PAPR Accessories
3M
Jaw Gasket
Mfr # M-441
Zoro # G8545966
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Four Point Textile Straps, Visor
- For Use With Helmet 3M M-407 Versaflo
- Color Black
- Brand and Series 3M M-Series
- Series M-Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # M-441
- Zoro # G8545966
- UPC # 00051131173248
- Country of Origin United States
- Category PAPR Accessories
Details
Includes | Four Point Textile Straps, Visor |
Item | Jaw Gasket |
For Use With | Helmet 3M M-407 Versaflo |
Color | Black |
Brand and Series | 3M M-Series |
Series | M-Series |
System Type | PAPR System, SAR System |
Description
Jaw Gasket, M-Series, For Use With Helmet 3M M-407 Versaflo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Concrete Roof Anchor, 12inLx12inWx18inD (00656)
- MSA SAFETY Lanyard, 6 ft., Black/Gray (10193555)
- WOOSTER PRODUCTS Stair Tread, Black, 48in W, Extruded Alum (333BLA4)
- BRADY Raised Panel Label, White, Labels/Roll: 190 (B30EP-169-593-WT)
- 3M Backpack, PAPR System, TR Series, Black (TR-927)
- 3M Comfort Pad, PK5 (S-953)
- 3M Power Supply (TR-944N)
- 3M Speedglas(TM) Auto Darkening Filter (06-0000-10)
- 3M Breathing Tube, (51131173798)
- 3M High Capacity Li-Ion Battery TR-332, for Versaflo™ TR-300 PAPR (TR-332)
- GVS-RPB RPB Safety C40 - Climate Control Device (03-501)
- 3M Masks & Respiratory Protection