Shop All Office Tape
3M
Invisible Tape, Mending, 0.75 in Wx36 yd L
Mfr # 6200341296
Zoro # G4071929
product price: $2.35
/ea
Sold in multiples of 5 for $11.75
$11.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Plastic
- Tape Width 0.75"
- Tape Length 36 yds
- Tape Core Diameter 1"
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 6200341296
- Zoro # G4071929
- UPC # 021200075674
- Country of Origin United States
- Category Office Tape
Dimensions
Tape Width | 0.75" |
Tape Length | 36 yds |
Tape Core Diameter | 1" |
Width | 0.75" |
Length | 36 yds |
Size | 0.75" x 36 yds |
Details
Item | Invisible Tape,Mending,0.75 in Wx36 yd L |
Tape Backing Material | Plastic |
Material | Plastic |
Color | Clear |
Weight | 0.091 lbs |
Finish | Matte |
Grade | Economy |
Description
Invisible Tape,Mending,0.75 in Wx36 yd L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Pen, Precise, V7, Rt, 0.7Mm, Rd, PK12 (26069)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (53XM42)
- ZORO SELECT Strapping Seal, 1/2 In., Push, PK200 (3CTV9)
- CUB CADET Shoulder Screw (73804419A)
- 3M Highland„¢ Invisible Tape, 3/4" x 1000", 1" Core, 12/Pack (6200K12)
- 3M Magic Tape, 3/4x1000 in., Clear, PK3 (810K3)
- 3M Scotch® Magic Greener Tape, 3/4" x 900", 1" Core, 12 Rolls/Pack (81212P)
- 3M Invisible Tape, 3" Core, 3/4"x2592", 12/PK, Clear PK (MMM6200342592PK)
- 3M Invisible Permanent Mending Tape, 1" Core, 3/4"x83.33 ft., Clear, PK6 (6200K6)
- 3M DISPENSER, TAPE, C38, BLACK (MMMC38BK)
- BUSINESS SOURCE Glue Tape, Double Sided, Permanent, 1/3"x393", Clear (BSN86258)
- 3M