Shop All Office Tape
3M
Invisible Tape, 3/4in x 1296in, PK6
Mfr # MMM620034
Zoro # G0578404
product price: $16.39
/pk 6, $2.73/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 6 rolls of tape
- Recommended Grade Grade K+
- Recommended Age 5+ Years
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MMM620034
- Zoro # G0578404
- UPC # 194629086764
- Country of Origin United States
- Category Office Tape
Details
Includes | 6 rolls of tape |
Recommended Grade | Grade K+ |
Recommended Age | 5+ Years |
Color | Clear |
Description
Virtually invisible, economical tape is a perfect match for light-duty tasks. Reliable acrylic adhesive and clear polypropylene backing mends, seals and protects. Each roll measures 3/4" x 1296". Tape Type: Invisible Adhesive. Material: Acrylic. Sold as a pack of 6 rolls.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANKERS BOX R-Kive Storage Box, Letter/Legal, Kraft/Green, PK12 (12775)
- PENTEL Retractable Roller Ball Pen, Medium 0.7 mm, Red (PENBL77B)
- DYKEM Paint Marker, Extra Large Tip, White Color Family, Ink (44709)
- SWINGLINE Heavy Duty Paper Punch, 3-Hole, 40 Sheet (A7074357B)
- 3M Magic Tape, 3/4x1000 in., Clear, PK3 (810K3)
- 3M Invisible Tape, 3" Core, 3/4"x2592", 12/PK, Clear PK (MMM6200342592PK)
- 3M Transparent Tape, 3 in. Core, 1 in. x 72 yds, Clear (5910)
- 3M DISPENSER, TAPE, C38, BLACK (MMMC38BK)
- 3M Invisible Tape, Mending, 0.75 in Wx36 yd L (6200341296)
- 3M DESKTOP WAVE DISPENSER (MMMC20WAVEMI)
- PAPER MATE Liquid Papr Dryline Tape (660415)
- 3M