Shop All Office Tape
3M
Invisible Tape, 3" Core, 3/4"x2592", 12/PK, Clear PK
Mfr # MMM6200342592PK
Zoro # G401825704
$56.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Width 3/4 in
- Tape Length 72 yd
- Tape Color Matte Clear
- Tape Core Diameter 3 in
- Features Non-yellowing, Stain Resistant, Writable Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # MMM6200342592PK
- Zoro # G401825704
- Country of Origin United States
- Category Office Tape
Dimensions
Tape Width | 3/4 in |
Tape Length | 72 yd |
Tape Core Diameter | 3 in |
Details
Tape Color | Matte Clear |
Item | Invisible Tape |
Features | Non-yellowing, Stain Resistant, Writable Surface |
Series | 6200 |
Application | Holding, Mending, Splicing |
Fits | Desk Dispenser |
Description
Economy tape with matte finish is virtually invisible on most surfaces. It is ideal for basic office use. Write on tape with most pens and pencils.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER PACKAGES Handle Return Spring (FM48AX)
- YG-1 TOOL CO Solid Carbide Drill w/Coolant, 10.4 dia. (DH408104)
- ZORO SELECT Corrugated Boxes, 9" x 9" x 6", Kraft, 25/Bundle (11K627)
- NITE IZE Twist Ties, Rubber, 18 in L, 1/2 in W, PK2 (GLS18-31-2R3)
- 3M Office Tape, Matte Acetate, PK24 (810K24)
- 3M Scotch® Magic Greener Tape, with C38 Dispenser, 3/4" x 900", 6/Pack (8126PC38)
- 3M Scotch® Transparent Tape, 1" x 72yds, 3" Core, Clear (60012592)
- 3M Transparent Tape, 1/2 x 2592 in., PK2 (600-2P12-72)
- 3M Transparent Tape, 1 x 2592 in. (60012592)
- 3M Magic Tape with Dispenser, 3/4x1000in, PK6 (810C40BK)
- UNIVERSAL Invisible Tape, Write On, 3/4 in. x 36 yd. (UNV81236)
- 3M