Shop All Office Tape
3M
Invisible Tape, 1" Core, 1/2"x1296", 12 Rolls.BX, Clear PK
Mfr # MMM6200121296BX
Zoro # G901825815
product price: $16.99
/pk 12, $1.42/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Width 1/2 in
- Tape Length 36 yd
- Tape Color Matte Clear
- Tape Core Diameter 1 in
- Features Non-yellowing, Stain Resistant, Writable Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MMM6200121296BX
- Zoro # G901825815
- Country of Origin United States
- Category Office Tape
Dimensions
Tape Width | 1/2 in |
Tape Length | 36 yd |
Tape Core Diameter | 1 in |
Details
Item | Invisible Tape |
Tape Color | Matte Clear |
Features | Non-yellowing, Stain Resistant, Writable Surface |
Application | Holding, Mending, Splicing |
Series | 6200 |
Fits | Desk Dispenser |
Description
Economy tape with matte finish is virtually invisible on most surfaces. It is ideal for basic office use. Write on tape with most pens and pencils.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Smead, Side Opening Pressboard Report Cover, Prong Fastener, Letter, Blue (81050)
- DURHAM MFG Literature Organizer, 15 Compartments (434-75)
- ZORO SELECT Corrugated Boxes, 8" x 8" x 12", Kraft, 25/Bundle (11R296)
- CHARLES LEONARD White Paper Correction Tape, Blue Case, PK12 (72394)
- 3M Magic Tape, 3/4x1000 in., Clear, PK3 (810K3)
- 3M Office Tape, Transparent, 3/4x1000In, PK6 (99826866)
- 3M Invisible Tape, 3" Core, 3/4"x2592", 12/PK, Clear PK (MMM6200342592PK)
- 3M Dispenser, Tape, Desk, Black (C38BK)
- 3M DISPENSER, TAPE, C38, BLACK (MMMC38BK)
- 3M Invisible Tape, 0.75 in.W x 28 yd.L, PK12 (6200K12)
- SCOTCH Magic Tape, 1 x 1296 in., Clear (81011296)
- 3M