Shop All Office Tape
3M
Invisible Permanent Mending Tape, 3in Core, 1 x 72 yds, Clear
Mfr # 6200
Zoro # G901860458
product price: $7.99
/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Plastic
- Tape Width 1"
- Tape Length 72 yds
- Tape Color Clear
- Tape Core Diameter 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 6200
- Zoro # G901860458
- UPC # 21200074479
- Country of Origin United States
- Category Office Tape
Dimensions
Tape Width | 1" |
Tape Length | 72 yds |
Tape Core Diameter | 3" |
Width | 1" |
Core Dia. | 3" |
Length | 72 yds |
Size | 1" x 72 yds |
Details
Item | Tapes |
Tape Backing Material | Plastic |
Tape Color | Clear |
Material | Plastic |
Finish | Matte |
Color | Clear |
Weight | 0.281 lbs |
Grade | Economy |
Description
An economy-grade invisible tape with a matte finish for basic office uses. Dispenses easily from handheld and tabletop dispensers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN Spiral Notebook, 4-5/8 x 7" Sz, Br Cover (473)
- AVERY Clear Hole Reinforcement, PK1000 (AVE05722)
- OFFICEMATE INTERNATIONAL Recycled Hardboard Clipboard, 1in Capacity, Holds 8.5 X 11, Brown, 3PK (8350583130)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (53XM45)
- 3M Dispenser, Tape, Desk, Black (C38BK)
- 3M Invisible Tape, 3/4in x 1296in, PK6 (MMM620034)
- 3M Scotch® Magic Greener Tape, 3/4" x 900", 1" Core, 12 Rolls/Pack (81212P)
- 3M Scotch® Magic Tape, 1" x 1296", 1" Core, Clear (81011296)
- 3M Office Tape, Transparent, 3/4x1000In, PK6 (99826866)
- 3M Transparent Tape, 1 x 2592 in., PK3 (600-72-3PK)
- 3M Transparent Tape, 1/2 x 2592 in., PK2 (600-2P12-72)
- 3M