Shop All Office Tape
3M
Invisible Permanent Mending Tape, 1" Core, 3/4"x83.33 ft., Clear, PK6
Mfr # 6200K6
Zoro # G4586283
product price: $9.15
/pk 6, $1.53/ea
$9.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 0.75" x 83.33 ft
- Finish Matte
- Length 83.33 ft
- Color Clear
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 6200K6
- Zoro # G4586283
- UPC # 21200719028
- Country of Origin United States
- Category Office Tape
Dimensions
Size | 0.75" x 83.33 ft |
Length | 83.33 ft |
Width | 0.75" |
Details
Finish | Matte |
Color | Clear |
Material | Plastic |
Weight | 0.57 lbs |
Grade | Economy |
Description
HighlandTM Invisible Permanent Mending Tape, 1" Core, 0.75" x 83.33 ft, Clear, 6/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETECTAMET Detectable Dry Erase Marker Set, Round Barrel, PK10 (145-A05-P01-A08)
- FELLOWES Binding Cover, 8-1/2x11", 7.5mil, PVC, PK100 (52089)
- AVERY DENNISON Ultra Tab, Neon Colors, Pk80 (74762)
- GBC Cover, Back, Desgn, Poly, Bk Pk (GBC25703)
- 3M Transparent Tape, 1 x 2592 in. (60012592)
- 3M Dispenser, Tape 1" Core, Sr (C60ST)
- 3M Scotch, MAGIC TAPE IN HANDHELD DISPENSER, 1in CORE, 0.5in X 66.66 FT, CLEAR (119)
- 3M Transparent Tape, 3/4 x 2592 in., PK2 (600-2P34-72)
- 3M Scotch® Magic Tape, 1" x 1296", 1" Core, Clear (81011296)
- 3M Invisible Tape, 3/4in x 1296in, PK6 (MMM620034)
- 3M Magic Tape, 3/4 x 1296in, Writable Surface (810341296)
- 3M