Shop All Internal Retaining Rings
3M
Internal Retaining Ring, Steel, Plain Finish
Mfr # A0119
Zoro # G6140963
product price: $2.35
/ea
Sold in multiples of 4 for $9.40
$9.40
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Material Steel
- Finish Plain
- Number of Sizes 1
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # A0119
- Zoro # G6140963
- UPC # 00051141283159
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
Number of Sizes | 1 |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Plain |
Number of Pieces | 1 |
Description
Retaining Ring,A0119
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-24 x 2 in Slotted Flat Machine Screw, Plain Brass, 15 PK (61477)
- ZORO SELECT Free-Running Helical Insert Repair Kit, 1/4"-20 (3532-1/4K)
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 2 in Shoulder Lg, Alloy Steel, 10 PK (U07111.025.0200)
- GRIP-RITE Deck Screw, #8 x 1-5/8 in, Flat Head, Torx Drive (LP158STTBK)
- 3M Internal Retaining Ring, Steel, Plain Finish (30387)
- 3M Internal Retaining Ring, Steel, Plain Finish, 5/8 in Bore Dia. (30656)
- 3M Internal Retaining Ring, Steel, Plain Finish (30319)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 18 mm Bore Dia., 5 PK (DHO-18SA)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 3 in Bore Dia. (HO-300)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 41 mm Bore Dia., 25 PK (M36050.041.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 6 3/4 in Bore Dia. (U36050.675.0001)
- 3M Internal Retaining Rings