Shop All Internal Retaining Rings
3M
Internal Retaining Ring, Steel, Plain Finish
Mfr # 55088
Zoro # G6140902
product price: $2.49
/ea
Sold in multiples of 3 for $7.47
$7.47
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Material Steel
- Finish Plain
- Number of Pieces 1
- Number of Sizes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 55088
- Zoro # G6140902
- UPC # 00051141550886
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
Number of Sizes | 1 |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Plain |
Number of Pieces | 1 |
Description
Retaining Ring,55088
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Neck Plow Bolt, 7/16"-14 Thrd Sz, 1 1/2 in L, Flat Head, Carbon Steel, Zinc Plated, 10 PK (U01037.043.0150)
- E-Z LOK Heavy Wall Self Locking Thread Insert, M10-1.50 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (453-10-PK5)
- ZORO SELECT Grade 5, 1-1/4"-7 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L (N01200.125.0350)
- ZORO SELECT 3/8"-16 x 1 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51300.037.0100)
- 3M Internal Retaining Ring, Steel, Plain Finish (30319)
- 3M Internal Retaining Ring, Steel, Plain Finish, 5/8 in Bore Dia. (30656)
- 3M Internal Retaining Ring, Steel, Plain Finish (30387)
- 3M Internal Retaining Ring, Steel, Plain Finish (A0119)
- ROTOR CLIP Internal Push-On Retaining Ring, Steel, Black Phosphate Finish, 1 in Bore Dia. (TI-100)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 1.125 in Bore Dia., 1000 PK (112RIBP)
- HERITAGE Internal Retaining Ring, Steel, Zinc Plated Finish, 0.670 in Bore Dia. (SRZ-0526)
- 3M Internal Retaining Rings