Shop All Internal Retaining Rings
3M
Internal Retaining Ring, Steel, Plain Finish
Mfr # 30387
Zoro # G6140893
Sold in multiples of 2 for $12.50
$12.50
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Material Steel
- Finish Plain
- Number of Pieces 1
- Number of Sizes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 30387
- Zoro # G6140893
- UPC # 00051141303871
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
Number of Sizes | 1 |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Plain |
Number of Pieces | 1 |
Description
Retaining Ring,30387
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 5/16"-18 x 1-1/4 in Spanner Truss Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (6002080)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 2-1/2 in, 18-8 Stainless Steel Hex Head Slotted Drive, 50 PK (53686)
- HERITAGE Detent Pin, 1/2"x5-1/2", Medium CSZ, Clear (DTP-0500-5500)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 8-1/2" L, Steel Hot Dipped Galvanized, 15 PK (51411)
- 3M Internal Retaining Ring, Steel, Plain Finish (A0119)
- 3M Internal Retaining Ring, Steel, Plain Finish, 5/8 in Bore Dia. (30656)
- 3M Internal Retaining Ring, Steel, Plain Finish (30319)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 70 mm Bore Dia. (DHO-70ST PA)
- G.L. HUYETT Internal Retaining Ring, Stainless Steel, Plain Finish, M45 Bore Dia. (DHO-045-SS)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 21 mm Bore Dia., 50 PK (M36050.021.0001)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 2 7/16 in Bore Dia., 10 PK (HO-244ST ZD)
- 3M Internal Retaining Rings