Shop All Internal Retaining Rings
3M
Internal Retaining Ring, Steel, Plain Finish
Mfr # 28139
Zoro # G6140948
product price: $1.59
/ea
Sold in multiples of 7 for $11.13
$11.13
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Material Steel
- Finish Plain
- Number of Sizes 1
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 28139
- Zoro # G6140948
- UPC # 00051115281396
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
Number of Sizes | 1 |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Plain |
Number of Pieces | 1 |
Description
Retaining Ring,A0177
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Wood Screw, #10, 1-1/2 in, Epoxy Coated Steel Flat Head Torx Drive (116798)
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 8 mm Shaft Dia, 100 PK (DE-7ST PA)
- ZORO SELECT Hex Nut, 7/8"-9, Steel, Grade 5, Zinc Plated, 3/4 in Ht, 10 PK (N01300.087.0001)
- MIDWEST FASTENER Wood Screw, #6, 3/4 in, Plain Brass Round Head Slotted Drive, 50 PK (61913)
- 3M Internal Retaining Ring, Steel, Plain Finish (30387)
- 3M Internal Retaining Ring, Steel, Plain Finish (30319)
- 3M Internal Retaining Ring, Steel, Plain Finish, 5/8 in Bore Dia. (30656)
- 3M Internal Retaining Ring, Steel, Plain Finish (A0119)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 5/8 in Bore Dia., 25 PK (WHM-62)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 55 mm Bore Dia., 10 PK (M36050.055.0001)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 1 3/8 in Bore Dia., 5 PK (WHM-137-S02)
- 3M Internal Retaining Rings