Shop All Internal Retaining Rings
3M
Internal Retaining Ring, Steel, Plain Finish
Mfr # 06518
Zoro # G6140939
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Material Steel
- Finish Plain
- Number of Sizes 1
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 06518
- Zoro # G6140939
- UPC # 00051115065187
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
Number of Sizes | 1 |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Plain |
Number of Pieces | 1 |
Description
Retaining Ring,06518
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOEBEL Rivet Nut, 1/4"-20 Thread Size, Steel, 250 PK (SSS3-420-165)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 1-3/64 in L, Aluminum Body, 100 PK (5RKF2)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 45 mm Length, 50 PK (M51050.040.0045)
- MIDWEST FASTENER 5/16" x 1-1/2" Birch Wood Fluted Dowel Pins 30PK (66782)
- 3M Internal Retaining Ring, Steel, Plain Finish (A0119)
- 3M Internal Retaining Ring, Steel, Plain Finish, 5/8 in Bore Dia. (30656)
- 3M Internal Retaining Ring, Steel, Plain Finish (30387)
- 3M Internal Retaining Ring, Steel, Plain Finish (30319)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 8 mm Bore Dia., 100 PK (DHO-8ST PA)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 3 1/2 in Bore Dia. (U36050.350.0001)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 80 mm Bore Dia. (DHO-80SA)
- 3M Internal Retaining Rings