Shop All Electrical Tapes
3M
Insulating Electrical Tape, 7 mil, Blk
Mfr # Super 33+
Zoro # G403076135
$22.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Black
- Performance Temp. -18 °C to 105 °C
- Tape Tensile Strength 15 lb/in
- Color Black
- Width 50 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # Super 33+
- Zoro # G403076135
- UPC # 54007499725
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 50 mm |
Length | 66 Linear Foot |
Metric Tape Width | 50.8 mm |
Metric Tape Length | 20.12 m |
Imperial Tape Width | 2 in |
Imperial Tape Length | 66 ft |
Imperial Tape WxL | 2 in x 66 ft |
Description
Insulating Electrical Tape, General Purpose, Vinyl, Tape Adhesive Material Rubber, 2 in, 66 ft, 7 mil, 3M(TM), Scotch(R), Series Super 33+, Black, Minimum Tape Performance Temperature 0 Degrees F, Maximum Tape Performance Temperature 221 Degrees F, Voltage Rating 600 V, Continuous Roll, Single-Sided
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Economy Grade Cloth Duct Tape, Silver, 48Mmx55M, Gauge 6 Mil (120954)
- 3M Cylinder Adhesive 9501 Spray Tip (9501)
- GORILLA GLUE Gorilla Tape, 3in Core, 1.88in X 10 Yds, Black (105462)
- NEWBORN Straight Slick Spatula Set, w/Rubber Grip (A-SLICK-2)
- 3M Electrical Tape, Tan, 0.625" x 90 yd. (44)
- 3M Electrical Tape, 7 mil, 1" x 108 ft., PK36 (2510-1x36YD)
- 3M Cloth Tape, 1/4x72 yd, 7 mil, Black, PK144 (11, 1/4 in x 72 yd)
- 3M Shielding Foil Tape, 2 In. x 6 Yd., Copper (1125)
- 3M Electrical Tape, Yellow, 1/2"X20Ft (54007-10257)
- 3M Electrical Tape, 30 mil, 1-1/2"x 22 ft., PK45 (2155-1-1/2x22FT)
- 3M Electrical Tape, 1 mil, 1/2"x72 yd., Yellow (3M 1350 0.5" x 72 yds Yellow)
- 3M Electrical Tapes