Shop All Instant Adhesives
This Product is Discontinued
3M
Instant Adhesive, SI100 Series, Clear, 0.71 fl oz, Bottle (Discontinued)
Mfr # SI100
Zoro # G5415575
This Product is Discontinued
Key Features
- Consistency Thin Liquid
- Application Bonds Rough, Porous, Contaminated and Acidic Substrates including Wood, Cardboard, Veneer, Fabric, Cork, and Leather
- Materials Bonded Cardboard, Ceramic, Cork, Fabric, Felt, Glass, Hardboard, Leather, Metal, Paper, Plastic, Foam, Rubber, Wood
- Container Size 0.71 fl oz
- Container Type - Adhesives Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # SI100
- Zoro # G5415575
- UPC # 00051115252686
- Country of Origin Multiple
- Category Instant Adhesives
Dimensions
Container Size | 0.71 fl oz |
Size | 0.7 oz. |
Container Size Range | 0.5 fl oz to 1 fl oz |
Container Size and Type | 0.71 fl oz Bottle |
Container Size - Adhesives | 0.7 oz |
Description
Instant Adhesive, Adhesive Color Clear, Container Size 0.71 fl oz, Container Type Bottle, Cure Method Humidity, Maximum Viscosity 95 cps, Minimum Viscosity 71 cps, Series SI100, Built-in Dispenser Type Dropper, Features Impact Resistant, Shock Absorption, Materials Bonded Cardboard, Ceramic, Cork, Fabric, Felt, Glass, Hardboard, Leather, Metal, Paper, Plastic, Foam, Rubber, Wood, Primary Applications Small Joint Assembly, Standards 29 CFR 1910.1200, Electrically Insulating No, Gap Fill 0.006 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.