Shop All Instant Adhesives
3M
Instant Adhesive, Scotch-Weld CA40 Series, Transparent, 1 fl oz (US), Bottle 12 PK
Mfr # CA40
Zoro # G3623623
Free Shipping & Returns
$607.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 1 fl oz (US)
- Container Type Bottle
- Color Transparent
- Series Scotch-Weld CA40
- Green Environmental Attribute Does Not Contain Methylene Chloride
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # CA40
- Zoro # G3623623
- UPC # 00021200742903
- Country of Origin Japan
- Category Instant Adhesives
Dimensions
Container Size | 1 fl oz (US) |
Details
Item | Instant Adhesive |
Container Type | Bottle |
Color | Transparent |
Series | Scotch-Weld CA40 |
Green Environmental Attribute | Does Not Contain Methylene Chloride |
Brand & Series | 3M |
Description
Instant Adhesive CA40,1 fl oz,PK12, Series Scotch-Weld CA40, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Mixing Nozzle, Blue, White, - Mixing Ratio, 3 PK (1100963)
- NEWBORN Push Disk, Black, Silver, 10:01 Mixing Ratio (P-85-19)
- LOCTITE Accelerator, SF 7452 Series, Clear, 0.7 fl oz, Bottle (2761488)
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, Dark Chocolate (WAX14S-10PK)
- 3M Glue Stick, Scotch-Weld Instant Adhesives Series, Clear, 0.71 oz, Bottle (SF100)
- 3M Spray Adhesive, Clear, 13.8 oz (77-DSC)
- 3M 3M Plastic & Rubber Instant Adhesive, 20 g, Pack of 10 (PR1500)
- 3M Spray Adhesive, PR100 Series, Clear, 13.44 oz, Aerosol Can (PR100)
- 3M Instant Adhesive Surface Activator, Scotch-Weld CA8 Series, 12 PK (CA8)
- 3M Activator, 8155 Series, Clear, 1 L, Bottle 12 PK (08155)
- LOCTITE Hot Melt Adhesive, 422 Series, Brown, 1 oz, Bottle (233927)
- 3M Instant Adhesives