Shop All Spray Adhesives
3M
Instant Adhesive, Hi-Strength 94ET Series, Clear, 1 oz, Bottle
Mfr # 94ET
Zoro # G7575534
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Adhering, Carpet Bonding, Edge Banding, Gluing, Laminating and Attaching Rubber, Melamine Bonding, Metal Bonding, Spraying, Sticking, Woodworking
- Materials Bonded Carpet, Metal, Rubber, Wood
- Container Size 1 oz
- Container Type Bottle
- Working Time 1 min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 94ET
- Zoro # G7575534
- UPC # 00051111979907
- Country of Origin United States
- Category Spray Adhesives
Dimensions
Container Size | 1 oz |
Container Size Range | 0.5 gal to 5 gal |
Container Size - Adhesives | 5 gal |
Container Size and Type | 5 gal Pail |
Description
Spray Adhesive, Adhesive Color Red, Container Size 5 gal, Container Type Pail, Product Type Spray Adhesive, Series Hi-Strength 94ET, Spray Pattern Pebble, Working Time 1 min, Features Aggressive Postformable Bond for Attaching Decorative Laminate, Metal and Some Rubber Substrates, Used In Woodworking and Specialty Vehicle Applications, Heat Resistant No, High Tack Yes, Interior/Exterior Interior Only, Low Odor No, Standards CARB Compliant, Greenguard Certified, LEED, SCAQMD Compliant
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Mixing Nozzle, Brown, Green, 1:1, 2:1 Mixing Ratio, 10 PK (1573153)
- 3M 3M 4016 Double Coated Foam Tape 1" circle, White, 25PK (4016)
- 3M Self Wound Foil Tape, 1 in x 60 yd, Silver (34383)
- 3M 3M 08029 Marine Grade Silicon Sealant - Clear, 1/10 Gallon (7000120477)
- 3M Spray Adhesive, 24 oz, Aerosol Can (09091)
- 3M Spray Adhesive, Clear, 24 oz, Aerosol Can (21200-21210)
- 3M Spray Adhesive, 78 Series, Clear, 17.9 oz, Aerosol Can (78)
- 3M Spray Adhesive, Hi-Strength 90CA Series, Orange, 19 oz, Aerosol Can (90CA)
- 3M Spray Trim Adhesive, 8088 Series, Clear, 24 oz, Aerosol Can (08088)
- 3M Spray Adhesive, Shipping Mate Case Sealing Series, Clear, 17.3 oz, Aerosol Can (SHIPPING MATE)
- AMERICAN GRANBY 1 qt No 74 Spray Adhesive, 3 m - Orange (AM35043)
- 3M Spray Adhesives