Shop All Insect Repellents
This Product is Discontinued
3M
Insect Repellent, 34.34 per. Deet, PK12 (Discontinued)
Mfr # SRL-12
Zoro # G4330602
Free Shipping & Returns
This Product is Discontinued
Key Features
- Form Liquid
- Insect Group Flying and Crawling
- Dilution Ratio Ready to Use
- Targeted Insects Mosquitos, Ticks
- DEET Concentration 34.34%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # SRL-12
- Zoro # G4330602
- UPC # 00051131674424
- Country of Origin United States
- Category Insect Repellents
Dimensions
Size | 2 oz |
Container Size | 2 oz |
Details
Form | Liquid |
Insect Group | Flying and Crawling |
Dilution Ratio | Ready to Use |
Item | Insect Repellent |
Targeted Insects | Mosquitos, Ticks |
DEET Concentration | 34.34% |
Insect Control Type | Repels |
Active Ingredients | DEET |
Indoor/Outdoor Usage | Outdoor Only |
Standards | EPA Registered |
Indoor/Outdoor Use | Outdoor |
Description
Insect Repellent, Targeted Insects Mosquitos, Ticks, Active Ingredients DEET, Indoor/Outdoor Use Outdoor, DEET Concentration 34.34 Percent, Container Size 2 oz, Form Liquid, Insect Group Flying and Crawling, Dilution Ratio Ready to Use, Insect Control Type Repels, Standards EPA Registered, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.