Shop All PAPR Accessories
3M
Inner Collar, Polyurethane
Mfr # M-444
Zoro # G3670895
product price: $46.39
/ea
$46.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Helmet 3M M-407 Versaflo, M-Series Outer Shrouds
- Material Polyamide
- Includes Four Point Textile Straps, Visor
- Brand and Series 3M M-Series
- Series M-Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # M-444
- Zoro # G3670895
- UPC # 50638060434616
- Country of Origin United States
- Category PAPR Accessories
Details
Item | Inner Collar |
For Use With | Helmet 3M M-407 Versaflo, M-Series Outer Shrouds |
Material | Polyamide |
Includes | Four Point Textile Straps, Visor |
Brand and Series | 3M M-Series |
Series | M-Series |
System Type | PAPR System, SAR System |
Color | Black |
Hood Material | Polyurethane Coated Knitted Polyamide |
Description
Inner Collar, M-Series, For Use With Helmet 3M M-407 Versaflo, M-Series Outer Shrouds, Polyamide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTICS R UNIQUE Truck Parking Block, Yellow, 8 ft., Lags (71096TBY-LAGS)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, S, 12PK (5407S)
- MSA SAFETY Chin Strap, For Use With Novent/Bivent Hard Hats Black (10194766)
- RINGERS GLOVES Mechanics Gloves, XL ( 11 ), Orange, Mesh Spandex (136-11)
- 3M Flame Resistant Faceseal, Polyester, PK5 (M-937)
- 3M Visor Frame Assembly, 1" (M-920)
- 3M PAPR Nuisance Odor Pad, Assembly, PEL, 10 PK (35-0799-99X10)
- 3M Hood Assembly, Standard, White (H-412)
- 3M Attachment Tool for Purifying Respirator (TR-838)
- 3M Versaflo Hood With Integrated Head Suspension, White, Size Medium/Large, Pack of 5 (S-433L-5)
- GVS-RPB RPB Safety Nova 2000 Cape Cover Band (NV2013)
- 3M PAPR Accessories