Shop All Welding Helmets
This Product is Discontinued
3M
Infrared Welding Flip-Up Lens, Shade 3 (Discontinued)
Mfr # 40427-00000-10
Zoro # G3656371
This Product is Discontinued
Key Features
- X-Ray Detectable No
- Material polycarbonate
- Dimensions 2 in L x 2-1/2 in W
- For Use With Aviator Style Safety Eyewear
- X-Ray Dectectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 40427-00000-10
- Zoro # G3656371
- UPC # 10078371621411
- Country of Origin Unknown
- Category Welding Helmets
Dimensions
Dimensions | 2 in L x 2-1/2 in W |
Details
Item | Infrared Welding Flip-Up Lens |
X-Ray Detectable | No |
Material | polycarbonate |
For Use With | Aviator Style Safety Eyewear |
X-Ray Dectectable | No |
Color | Green |
Lens Color | Welding Shade(s) |
Description
Infrared Welding Flip-Up Lens, Lens Color Welding Shade(s), X-Ray Detectable No, Standards ANSI Z87.1-2015, ANSI-ISEA Z87.1-2020
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.