Shop All Indicator Tapes
3M
Indicator Tape, White, 3/4"x5yd.
Mfr # 0.75-5-5559
Zoro # G5552261
product price: $26.39
/ea
Sold in multiples of 13 for $343.07
$343.07
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3/4"
- Thickness 5 mil
- Material Acrylic Adhesive
- Adhesion Strength 34 oz./in. (Stainless Steel) 35 oz./in. (Polycarbonate)
- Performance Temp. -40 Degrees to 65 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 0.75-5-5559
- Zoro # G5552261
- UPC # 888519300633
- Country of Origin United States
- Category Indicator Tapes
Dimensions
Width | 3/4" |
Details
Item | Indicator Tape,White,3/4"x5yd. |
Thickness | 5 mil |
Material | Acrylic Adhesive |
Adhesion Strength | 34 oz./in. (Stainless Steel) 35 oz./in. (Polycarbonate) |
Performance Temp. | -40 Degrees to 65 Degrees C |
Description
Indicator Tape,White,3/4 In.x5yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINWAX 1 Pt High Performance Quick Dry Wood Hardener (41700)
- RED DEVIL FIRE BLOCK 12 OZ FOAM AND FILL (0915)
- SHURTAPE Shurtape Blue Containment Tape, Blue, 48mm x 55m - Case of 24 (104683)
- 3M 3M™ 101+ Masking Tape, 5.1 Mil, 1" x 60 yds., Tan, 12/Case (T93510112PK)
- 3M Water Contact Ind. Tape, Cir, 5mm, PK100 (5557)
- 3M Water Contact Ind. Tape, Cir, 2mm, PK100 (5559)
- 3M Indicator Tape, White, 1"x5yd. (1-5-5557)
- 3M Indicator Tape, White, 1/2"x36yd. (3M 5557 0.5 X 36YD)
- GLOBE SCIENTIFIC Steam Sterlztn Indicator Tape, Autoclave (601052)
- NATIONAL DISTRIBUTION & CONTRACTING 3M Comply Lead Free Steam Indicator Tape 1355-24mm, 20/cs (1355-24MM)
- 3M Indicator Tapes