Shop All Indicator Tapes
3M
Indicator Tape, White, 1"x5yd.
Mfr # 1-5-5557
Zoro # G5553031
product price: $37.95
/ea
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acrylic Adhesive
- Adhesion Strength 82 oz./in. (Stainless Steel) 47 oz./in. (Polycarbonate)
- Thickness 10.2 mil
- Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 1-5-5557
- Zoro # G5553031
- UPC # 888519299852
- Country of Origin United States
- Category Indicator Tapes
Dimensions
Width | 1" |
Details
Item | Indicator Tape,White,1"x5yd. |
Material | Acrylic Adhesive |
Adhesion Strength | 82 oz./in. (Stainless Steel) 47 oz./in. (Polycarbonate) |
Thickness | 10.2 mil |
Description
Indicator Tape,White,1 In.x5yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Film Tape, Polyimide, Amber, 1 In. x 36 Yd. (1205)
- OATEY Pipe Joint Compound16Oz (31232)
- INTERTAPE POLYMER GROUP DUCT TAPE UTILITY 1.88 IN X 55 YD SILVER (91406)
- 3M Electrical Arc Proofing Tape, 1-1/2" x 20 ft. (77WHITE-1-1/2X20FT)
- 3M Water Contact Ind. Tape, Cir, 5mm, PK100 (5557)
- 3M Water Contact Ind. Tape, Cir, 2mm, PK100 (5559)
- 3M Indicator Tape, White, 3/4"x5yd. (0.75-5-5559)
- 3M Indicator Tape, White, 1/2"x36yd. (3M 5557 0.5 X 36YD)
- NATIONAL DISTRIBUTION & CONTRACTING 3M Comply Lead Free Steam Indicator Tape 1355-24mm, 20/cs (1355-24MM)
- GLOBE SCIENTIFIC Steam Sterlztn Indicator Tape, Autoclave (601052)
- GLOBE SCIENTIFIC Dry Heat Sterilization Indicator Tape (601051)
- 3M Indicator Tapes