Shop All Document Holders
3M
In-Line Adjust Desktop Copyholder, Plastic, 150 Sheet Cap, Black/Clear
Mfr # DH630
Zoro # G4140499
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Style 3M™ Command™ Adhesive Attachment System; Free Standing
- Material Plastic
- Color Black/Clear
- Sheet Capacity 150
- Width 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # DH630
- Zoro # G4140499
- UPC # 21200983245
- Country of Origin China
- Category Document Holders
Dimensions
Width | 14" |
Height | 12" |
Depth | 3" |
For File Size | Books; Catalogs |
Details
Item | Copyholders |
Mounting Style | 3M™ Command™ Adhesive Attachment System; Free Standing |
Material | Plastic |
Color | Black/Clear |
Sheet Capacity | 150 |
Includes | Command® Adhesive Attachment System |
Weight | 1.978 lbs |
Capacity | 150 |
Features | Height; Tilt; Line Guide |
Copy/Line Guide | Elastic |
Description
3MTM In-Line Adjustable Desktop Copyholder, Plastic, 150 Sheet Capacity, Black/Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Scissors, Chrome Plated, 9 1/4 in L, Red (48-22-4046)
- ZORO SELECT Telescoping Outer Boxes, 8 1/2" x 8 1/2" x 48", Kraft, 20/Bundle (55VL55)
- ZORO SELECT Corrugated Boxes, 16" x 16" x 18", Kraft, 25/Bundle (22XL01)
- ZAGONE Zagone N1127 Last Laugh UV Reactive Evil Clown Latex Face Mask with Moving Mouth (N1127)
- 3M Desktop Document Holder, 9-2/3"x2"x12-1/8", Black/Silver (MMMDH340MB)
- 3M Fold-Flat Freestanding Desktop Copyholder, Plastic, 150 Sht Cap, Black (DH340MB)
- 3M In-Line Document Holder, 18"x6-1/2"x11", Clear/Black (MMMDH640)
- 3M Desktop Document Holder Portrait Or Landscape (DH340MB)
- 3M In-Line Document Holder, 14"x5-1/2"x9-1/2", Clear/Black (MMMDH630)
- 3M Swing Arm Copyholder, Adhesive Monitor Mount, Plastic, 30 Sht Cap, Blk (DH240MB)
- TARIFOLD Wall Unit Starter Set, 10 Pockets, Gray (TW271)
- 3M Document Holders