Shop All Sandpaper Sheets
3M
Imperial Wetordry Sheet 5-1/2"X9"50 Sheets
Mfr # MMM2044
Zoro # G7789715
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 2000
- Width 5-1/2"
- Length 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MMM2044
- Zoro # G7789715
- Country of Origin United States
- Category Sandpaper Sheets
Dimensions
Width | 5-1/2" |
Length | 9" |
Details
Item | Imperial Wetordry Sheet |
Grit | 2000 |
Description
Imperial Wetordry Sheet 5-1/2x9 In.50 Shee
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLSTAR PERFORMANCE Allstar Performance ALL12130 Emery Cloth Roll; 1 in. x 150 ft. - 60 Grit (ALL12130)
- 3M CUBITRON Flap Disc, T27, 4-1/2in. x 7/8in., 80 (7000148183)
- MERIT Non-Woven Flap Wheels4 x 2 x 1/4 In. 80 (08834121115)
- WALTER SURFACE TECHNOLOGIES Conditioning, Disc, 4.5", Fine (07R454)
- 3M Paper Sheet 405U, 5-1/2inx9 in, 500A A-w (7100078006)
- 3M Sanding Sheet, 11x9 In, 180 G, SC, PK250 (70070927358)
- 3M Sandpaper Sheet, All Purpose, 11"x9", PK25 (99401NA-M)
- 3M Refill Roll, 80 ft. L x 2-1/2 in., Fine (60440231581)
- 3M Abrasive Sheet, 5-1/2" x 9,2000 Grit (60455067847)
- 3M Sanding Sheet, Gold, 220 Grit, PK50 (7000119611)
- MIRKA Gold 3"X5" Grip 8H P180 (23-688-180)
- 3M Sandpaper Sheets