Shop All Sandpaper Sheets
3M
Imperial Wetordry, 9"X11"Sheet, 5 Sheets
Mfr # MMM32043
Zoro # G7789374
product price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 220
- Width 9"
- Length 11"
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MMM32043
- Zoro # G7789374
- Country of Origin United States
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Details
Item | Imperial Wetordry Sheet |
Grit | 220 |
Abrasive Material | Aluminum Oxide |
Description
Imperial Wetordry,9x11 In.Sheet,5 Sheets
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flap Disc, Fine, Grit 120, TY 3, 2in, Blfire (77696090169)
- PFERD Shop Roll Holder - Multi Roll - For 1", 1-1/2", or 2" Width (47239)
- HOMAX Rhodes American 1 Grade Medium Steel Wool Pad , 12PK (10121111)
- ZORO SELECT Tube Brush, 0.014 dia. Wire, Nylon (66254443061)
- 3M Sandsheet Silicon 220G (27848)
- 3M 4-3/16"x11-1/4" Drywall Adhesives Die-Cut Sanding Screen 120-Gr, PK 10 (99438)
- 3M Refill Roll, 95 ft. L x 2-1/2in, Very Fine (7000028211)
- 3M Hookit Sheet, 02638, 80gr, 4 1/2"x30 i, PK50 (02638)
- 3M 9" x 11" Wetordry Sanding Sheet Pro-Pak, 320-Grit, PK 25 (99421)
- 3M 4-3/16" x 11" Drywall Adhesives Drywall Sanding Sheet, Fine, PK 5 (9091)
- X1 TOOLS 80 Grit Premium Wet & Dry Sandpaper 5-1/2 in. x 9 in. Sheet 40 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P0080-HSx40)
- 3M Sandpaper Sheets