Shop All Sandpaper Sheets
3M
Imperial Wetordry 9"X11"Sheet, 5 Sheet
Mfr # MMM32038
Zoro # G7789234
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 400
- Width 9"
- Length 11"
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MMM32038
- Zoro # G7789234
- Country of Origin United States
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Details
Item | Imperial Wetordry Sheet |
Grit | 400 |
Abrasive Material | Aluminum Oxide |
Description
Imperial Wetordry 9x11 In.Sheet,5 Sheet
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 4-1/2" x 1/4" x 7/8" stainless steel wheel (DW8414)
- CGW ABRASIVES Surf Grinding Whl, 7x1/4x1-1/4, T1, WA80-KV (34607)
- DIABLO Speed Hub Flap Disc 40G (DCX045040B01F)
- PFERD Carbide Bur - Cylind. (Radius End), DIA Cut - 3/4" x 1" x 1/4" Shank - SC-7 (24483)
- 3M Sanding Sheet, 11x9 In, 400 G, SC, PK250 (99420NA)
- 3M Sanding Sheet, 11x9 In, 220 G, SC, PK250 (99422NA)
- 3M 9" x 11" Pro Grade Precision No-Slip Grip Sanding Sheet 80-Grit, PK 20 (27080 Tri-20)
- 3M Cloth Sheet, 11" L x 9" W, P120 Grit, PK50 (7000000358)
- 3M Refill Roll, 70 ft. L x 3-1/4 in., Fine (7000045203)
- 3M Sanding Sheet, 11x9 In, 600 G, SC, PK250 (70070927119)
- DIABLO SandNet 11 in. L X 9 in. W 180 Grit Ceramic Sanding Sheet 5 pk (DND911180H05G)
- 3M Sandpaper Sheets