Shop All Sandpaper Sheets
3M
Imperial Wetordry, 9"X11"Sheet, 5 Sheet
Mfr # MMM32023
Zoro # G7789277
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 1500
- Backing Material Paper
- Width 9"
- Length 11"
- Backing Weight C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MMM32023
- Zoro # G7789277
- Country of Origin United States
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Details
Item | Imperial Wetordry Sheet |
Grit | 1500 |
Backing Material | Paper |
Backing Weight | C |
Abrasive Material | Silicon Carbide |
Color | Gray |
Description
Imperial Wetordry,9x11 In.Sheet,5 Sheet
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Flap Brush Wheel, 3 in. (FN510079323)
- ALC Air Jet, Silver, 15 cfm, 1/8" (40048)
- NORTON ABRASIVES Sanding Disc, CerAlO, 36 Grit, 4-1/2 in. (66254468390)
- MERIT Flap Wheel, AO, 2x1x1/4-20 Shank, 80G (08834131591)
- 3M 3M 36217 Stikit Blue Sandpaper Sheetroll - 80 Grade, 2 3/4"x20yd (7100098207)
- 3M SHCP320-PGP20T FstrSS 9inx11in, 320, 20/pk (SHCP320-PGP20T)
- 3M Sanding Sheet, 11x9 In, 320 G, AlO, PK250 (7000000352)
- 3M Abrasive Sheet, 213Q, 9 x 11, Wet/Dry (60455067748)
- 3M Unigrit Finishing Paper 1000 Grade (S1025)
- 3M Sandpaper Grip 220 9X11In 15Pk (30220ES-15-G)
- 3M Refill Roll, 85 ft. L x 3-1/4in., 180 Grit (7000045205)
- 3M Sandpaper Sheets