Shop All Safety Goggles
3M
Impact Resistant Safety Goggles, Clear Anti-Fog Lens, 332 Series, 10PK
Mfr # 40651-00000-10
Zoro # G8897441
product price: $41.75
/pk 10, $4.18/ea
$41.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Frame Color Clear
- Lens Color Clear
- Lens Coating Anti-Fog
- Lens Material Polycarbonate
- UV Protection 99.90%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 40651-00000-10
- Zoro # G8897441
- UPC # 78371406516
- Country of Origin China
- Category Safety Goggles
Dimensions
Eyewear Size | Universal |
Details
Item | Impact Resistant Safety Goggles |
Frame Color | Clear |
Lens Color | Clear |
Lens Coating | Anti-Fog |
Lens Material | Polycarbonate |
UV Protection | 99.90% |
Series | 332 |
Standards | ANSI Z87.1-2003; ANSI Z87.1-2015 |
Eyewear Venting | Direct |
Features | Adjustable elastic strap, Direct Ventilation, Fits over most glasses |
Color | Transparent |
Description
Safety Goggles, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS CHIME SINGLE STROKE 120V-AC HORNS, SIRENS AND BUZZER (338-N5)
- ZORO SELECT Gate Valve Lockout, Red, Polyurethane (45MZ59)
- 2W INTERNATIONAL High Viz Public Safety Vest, Regular, Blue (PWB503BL RG)
- AVERY Label, Round, 1.25""Dia, Neonyw 400PK (AVE05499)
- 3M SAFETY GLASS MLTPRPS GRY (47071H1-DC)
- 3M Impact Resistant Safety Goggles, Clear Anti-Fog Lens, Centurion Series (40301-00000-10)
- 3M 3M„¢ GG501SGAF 500-Series Goggle Gear Clear Scotchgard„¢ Anti-Fog Lens (7100079187)
- 3M Impact Resistant Safety Goggles, Clear Uncoated Lens, Centurion Series (40300-00000-10)
- 3M Safety Goggles, Gray Anti-Fog Lens, 6000 Series (GG6002SGAF-BLK)
- 3M Safety Goggles, Clear Anti-Fog Lens, 6000 Series (GG6001SGAF-BLK)
- US FORGE US Forge 108 Shaded No. 5 Economy Cup Brazing Goggles (108)
- 3M Eye Protection