Shop All HVLP Paint Spray Guns
3M
HVLP Spray Gun, 1/4" Air Inlet
Mfr # 16579
Zoro # G4877909
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluid Delivery Type Pressure
- Air Consumption 13 cfm @ 20 psi
- Nozzle Size Variable
- Pattern Size 10 in to 12 in
- For Use With 3M PPS System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 16579
- Zoro # G4877909
- UPC # 00051131165793
- Country of Origin United States
- Category HVLP Paint Spray Guns
Dimensions
Nozzle Size | Variable |
Pattern Size | 10 in to 12 in |
Details
Item | HVLP Spray Gun |
Fluid Delivery Type | Pressure |
Air Consumption | 13 cfm @ 20 psi |
For Use With | 3M PPS System |
Fluid Delivery Speed | Medium |
Paint Viscosity Optimum Range | Low to Medium |
Includes | (10) Colored Identification Clips, Airflow Control Valve, Manual |
Air Inlet | 1/4 in |
Description
HVLP Spray Gun, Paint Viscosity Optimum Range Low to Medium, Pressure Fluid Delivery Type, Air Consumption 13 cfm @ 20 psi, Nozzle Size Variable, Pattern Size 10 in to 12 in, Air Inlet 1/4 in, Medium Fluid Delivery Speed, For Use With 3M PPS System, Includes (10) Colored Identification Clips, Airflow Control Valve, Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON INDUSTRIAL Spray Primer, Ruddy Brown, Flat Finish, 14 oz. (K01317A07)
- TANIS BRUSH 1/4" Flat Lacquering Paint Brush, Camel Hair Bristle (00391)
- LINZER Edge Painter Diy 5In (PD7003DIY-5)
- MINWAX Wood Finish Semi-Transparent Red Oak Oil-Based Penetrating Stain 1 gal (710830000)
- 3M HVLP Spray Gun, 0.070/1.8mm" Nozzle Size (16578)
- INTERTOOL Mini HVLP Air Spray Gun, 0.8, 1.0, 1.2 mm Air Caps, 125 cc Cup (PT08-0101)
- DEVILBISS HVLP Spray Gun, Gravity (COMM-HS1-12)
- BINKS HVLP Spray Gun Kit, Gravity (98-3170)
- BINKS HVLP Spray Gun, Medium, Gravity, 4 oz. (1466-12HV-C1S)
- PAASCHE Gravity Feed HVLP Touchup Spray Gun (LMG-10)
- DEVILBISS HVLP Spray Gun, Pressure (JGA-510-57DE)
- 3M Paint Spray Guns